Get the support you need while sitting (lobes down) or lying down (lobes up or down). Compact size makes it easy to pack in a suitcase or carryon. 18" x 9" (46cm x 23cm). Provides the therapeutic comfort while traveling. Supports your neck to help prevent stiffness from sleeping or sitting. Compact size makes it easy to carry. Pillow - Standard Firmness, Traveler Style, 18" x 9".
Traveler Sleeping Pillow, Standard Firmness, 18" x 9"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$60.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 9 in |
| Height | 2 in |
| Weight | 2 lbs |
Product Details
| Type | Pillows |
| Package Quantity | 1 |
| Description | Traveler Pillow |
| Color | White |
| Manufacturers Part Number | 00-4285 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |