Stanley Bostitch® Standard Plier Stapler, 20 Sheet Capacity, Black/Gray
Write a Review
|
Questions & Answers (0)
Product Description
Cam action leverage provides strong penetrating power with little effort. Anti-Jam Standard Plier Stapler uses full 210 strip of standard staples with open channel rear loading. Staples up to 20 sheets of paper. Contemporary rubber grip fits easily in hand. Opens flat for tacking.
PRICE
$43.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/16 in |
| Width | 2-1/4 in |
| Height | 5 in |
| Strip Size | Full |
Product Details
| Type | Specialty Stapler |
| Staple Capacity | 210 |
| Stapler Type | Plier |
| Color | Gray |
| Jam Free | Yes |
| Material | Plastic/Metal |
| Type of Staple Used | Standard Staples |
| Description | Standard Plier Stapler |
| Package Quantity | 1 |
| Manufacturers Part Number | BOSSSP99 |
| Sheet Capacity | 20 |
| Brand | Stanley Bostitch |
Warranty
| Warranty | Lifetime Limited |