- One-Finger technology by PaperPro® for easy spring-powered stapling
- Staples up to 20 sheets
- Built-in staple remover for added convenience
- Integrated Staple Store compartment keeps extra staples close at hand
- No-Jam technology eliminates frustrating staple jams
- Opens for bulletin board tacking and craft use
- Stands vertically or horizontally for ultimate convenience
- Compact, lightweight design for stapling comfort
- Uses standard staples
- A portion of the proceeds from this purchase is donated to cancer charities via the Amax® Spirit Foundation
Bostitch® InCourage Spring-Powered Compact Stapler, 20 Sheet Capacity, Pink/White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$14.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Strip Size | Half |
Product Details
| Supply Type | Basic Supplies |
| Type | Spring Powered Stapler |
| Staple Capacity | Half Strip |
| Stapler Type | Compact |
| Color | Pink/White |
| Style | Staplers |
| Material | Plastic/Metal |
| Type of Staple Used | Standard |
| Package Quantity | 1 |
| Manufacturers Part Number | 1588 |
| Sheet Capacity | 20 |
| Brand | Bostitch |