StrongHold Standard Workbench W/ Shelf, Steel Square Edge, 84"W x 36"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty shop table features 7 Gauge top and 12 Gauge bottom shelf with 2400 lb capacity.
PRICE
$1,715.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 84 in |
| Depth | 36 in |
| Height | 34 in |
| Weight Capacity | 10000 lbs |
| Weight | 384 lbs |
| Nominal Height | 34 in |
Product Details
| Assembly Required | No |
| Power | No |
| Type | Open Base Workbench |
| Shelf Capacity | 2400 lbs |
| Color | Gray |
| Number of Drawers | -- |
| Duty Rating | Extra Heavy Duty |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | Assembled |
| Leg Type | Fixed |
| Manufacturers Part Number | T8436 |
| Primary Use | Manufacturing Facilities |
| Top Material | Steel |
| Brand | Strong Hold |