Drawers & Keyboard Trays
Related Products
Uncaged Ergonomics KT1-B Adjustable Under Desk Keyboard Tray, Black The KT1 is a fully adjustable, ergonomic under-desk computer keyboard tray that promotes wrist health by letting you type with a neutral or negative wrist angle. Swivel, slide, tilt, or raise the tray until you have it adjusted to perfection. Comes with an attached mouse pad. Features: Raise keyboards to any height from 4.5" below your desk to desk-level. Tilt keyboard angle for optimal typing posture Swivel left & right for easy access Slide in and out Quick intuitive adjustment Easy installation (quick, secure ...
Finished top allows stand alone applications or can be placed along side desks and credenzas. Durable laminate construction features matched PVC edging design for attractive finish. Includes 2 drawers that provide legal/letter file storage. Drawers have full extension ball bearing slides. Easy Assembly. 5 Year Limited Warranty.
Fits under desks, credenzas and returns to provide secure storage space; placed as pedestal for workstation. Durable laminate construction features matched PVC edging for an attractive finish. Includes 2 file drawers for letter/legal file storage. Drawers have full extension ball bearing slides. Cylinder lock secures all drawers. Optional Pedestal Top gives pedestals a finished surface for stand alone applications. Assembled. 5 Year Limited Warranty.
This desk with plastic laminate top uses our 2011 series frame with the addition of a 12" deep lower shelf, and a 3" high x 16" long roller bearing drawer. The workstation also includes the articulating flat screen monitor arm with 10" swing arm, and pull-out keyboard tray mounted below the worksurface of this computer desk. Made in the USA.
Easily installs under desks, credenzas and returns to provide convenient storage space to your workstation. Durable laminate construction features matched PVC edging for an attractive finish. 20"W drawer includes 2 dividers. Easy Assembly. 5 Year Limited Warranty.