LabelMaster® Environmentally Hazardous Substance Placard, 4"W x 4"H, Vinyl, Rolls of 500
Write a Review
|
Questions & Answers (0)
Product Description
Help shippers and transporters easily identify any liquid or solid material, including its mixtures and solutions that are classified as marine pollutants, with Labelmaster's Environmentally Hazardous Substance Labels. This dead tree, dead fish marking is part of the Globally Harmonized System (GHS) and was incorporated into the 14th edition of the United Nations Model Regulations as a clear way to communicate how contaminants from solid waste enter the soil and ground water systems. Pressure-sensitive for easy application, these permanent vinyl labels pass the 90-day IMO seawater immersion test, measure 100mm x 100mm and are sold in rolls of 500.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 4 |
Product Details
| Type | Environmentally Hazardous Substance Markings |
| Material | Permanent Vinyl |
| Package Quantity | 500 |
| Description | Environmentally Hazardous Substance - Graphic |
| Color | Black/White |
| Manufacturers Part Number | SL701 |
| Brand | LabelMaster |