Secure your tools and other belongings from theft with this Aluminum Tread Plate portable tool box. There is a safety double hinged hasp for padlock securing with padlock not included. Constructed of diamond tread plate material. Features two (2) sturdy handles for transporting.
Vestil Aluminum Portable Tool Box, 24-5/8"W x 24-3/4"D x 25-1/16"H
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 24-3/4 in |
| Depth | 37-1/4 in |
| Height | 24-5/8 in |
| Weight | 42 lbs |
Product Details
| Style | Portable |
| Type | Tool Box |
| Material | Aluminum |
| Color | Silver |
| Manufacturers Part Number | APTS-2436 |
| Brand | Vestil |
Related Products
The Model 4830-D-KL Chest with Junk Trunk™ Independent Locking Drawer is an impressive tool chest that measures 30 inches deep by 35 inches high and has a capacity of 17 cubic feet. The personal chest box is versatile and portable for tool and equipment storage at the jobsite. With a full-length piano hinge, the storage chest with drawers is made to resist break-ins and even features a patented WATCHMAN® IV Lock System for additional the-foot prevention. To allow for easy access, the tool storage chest comes with a raised chest floor, while the heavy-duty Junk Trunk™ Quick Access Drawer ...
For the ultimate in portability and accessibility, the Rolling Work Bench provides superior strength casters, shelving and drawers to meet the most arduous working environment demands. Users can arrange the Rolling Work Bench into four unique configurations to meet their particular storage needs. Features: Fully adjustable interiors for maximum storage flexibility Heavy-duty 18-gauge steel drawers 75 lb. capacity drawers Ball bearing glides on drawers 4 heavy-duty casters; 2 fixed and 2 locking swivel Staked and welded hinge Welded corner gussets
Pack everything you need for a day on the job with the Flex Stack Pack™ 3-Pc. Storage System. Quick-connect interlocking attachment points offer fast and effortless connectivity to customize your layout with any piece in the Stack Pack™ storage system. IP65 all-weather protection shields your tools and accessories from the elements, and an impact-resistant polypropylene body with aluminum reinforced corners offers protection from the toughest jobsite conditions. Complete with the Stack Pack™ Rolling Tool Box, Medium Tool Box, and Suitcase Tool Box, you'll have enough ...
Keep your trailer, garage, or workshop organized with the FLEX Stack Pack™ Storage System 3-Drawer Tool Box. This three-drawer toolbox features auto-locking mechanisms that securely close and prevent drawers from opening during transport while durable rust-resistant rails ensure the drawers open and close smoothly over a long life. The drawers are optimized for compact tools like impact wrenches and reciprocating saws and come with removable dividers in each drawer so you can organize a variety of hardware or supplies. Quick-connect latches offer fast and effortless connectivity so ...
Extreme Tools EXQ Pro Extreme Power Workstation Hutch, 72"W x 30"D x H"26-3/8, Black w/Chrome Handle
Extreme Tools®EX Professional Tool Box Series is the ULTIMATE in tool storage. The EX7201HCQ 72 Extreme Power Workstation®Hutch gives you the perfect spot to work! Plug into the built-in power strip, and you are ready to use your power tools or tablet. The large stainless-steel work surface and stainless-steel adjustable shelf resist oxidation, scratches, and stains. Use the powder coated steel peg board side walls and shelf to hold your tools. The Extreme Power Workstation®Hutch along with the 72 17 Drawer Professional Triple Bank Roller Cabinet, with Quick Release drawer pulls, make an ...