Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RUD

Model # :WBB2795260

MPN #: 7104489

RUD Starpoint Hoist Ring, 0 Pivot, 24,640 lb. Load Capacity, 2 - 4.5 UNC Bolt

Product Description
VRS-F includes star key. Lifting points pivots 360 degrees. Easy adjustment in load direction. Non-removable RUD-bolt. Clear marking of the minimum WLL for all loading directions. Clear marking at the bolt head: RUD, thread size, batch number. Variable bolt lengths available for tapped or through holes. Available as Metric or UNC Thread. Maximum operation temperature range WITHOUT reduction of WLL -40 to 100 degree Celsius. Maximum operation temperature WITH reduction of WLL 350 degree Celsius.

PRICE
$859.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-5/16 in
Width7-3/16 in
Height5 in
Weight Capacity24640
Weight16.8 lbs
Dimension T5-7/16 in
Dimension K7-1/16"
Dimension B1-21/32 in
Dimension L2-27/32"
Dimension I2-3/4 in
Dimension D3-11/16 in
Dimension E3-15/16 in
Dimension C1-21/32 in
Bail Opening3.6875 in
Dimension M2"-4.5UNC
Bolt Size2 - 4.5 UNC in
Dimension G5 in
Dimension N1 1/8"
Working Load Limit12 Ton lbs

Product Details

Assembly RequiredNo
MaterialSteel
Manufacturers Part Number7104489
BrandRUD
ColorPink
Hook TypeBolt on
Package Quantity1

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsMD 2006/42/EC