Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RUD

Model # :WBB2795270

MPN #: 7991093

RUD Hoist Ring, 180 Pivot, 2860 lb. Load Capacity

Product Description
Ball bearing for shock-free rotating and turning with less friction. Lifting points pivots 360 degrees. Suspension ring with enlarged pivoting area. Available as Metric or UNC Thread. Clear marking of the minimum WLL for all loading directions. Patented markings for easy determination for withdraw of service as well as the determination of the load angle. Rotatable at nominal WLL, 90 degree to the bolt-on direction. Variable bolt lengths available for tapped or through holes. Non-removable special bolt. Large distance between bolt-on surface and load to avoid damage. Maximum operation temperature range WITHOUT reduction of WLL -40 to 100 degree Celsius. Maximum operation temperature WITH reduction of WLL 350 degree Celsius.

PRICE
$289.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-3/16 in
Width6-5/16 in
Height6-7/8 in
Weight Capacity2860
Weight2 lbs
Dimension T4-1/2 in
Dimension A1/2 in
Dimension B1-13/16 in
Dimension D1-7/8 in
Dimension E1-5/8 in
Dimension F1-5/32"
Dimension C1-1/2 in
Bail Opening1.8125 x 1.5 in
Dimension M5/8"-11UNC
Bolt Size.625-11UNC in
Dimension G2-3/16 in
Working Load Limit2860 lbs

Product Details

Assembly RequiredNo
MaterialSteel
Manufacturers Part Number7991093
BrandRUD
ColorPink
Package Quantity1

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsMD 2006/42/EC