Share
Inside Diameter Measuring
Most Relevant
Related Products
X
Standard ISO1502. Supplied with manufacturer inspection certificate.
X
Features: Supplied with Go and No-Go gages together Class 6H Standard ISO1502 Supplied with manufacturer inspection certificate
X
Wrench is needed to install pins.Clamping bushes (.008-.281") are made of brass, clamping bushes (.281-1.010") are made of aluminum.
X
For quick measurement of slot width. Stain chrome plated reading surface. Made of stainless steel.
X
For twist drills with 118° angle, to check if the center of tip is concentric with the drill body. Made of stainless steel.
Related Items
insize drill angle gageigaging 4.0 inch rangemetric thread plug gage2.0 inch digital range4.0 inch digital rangeRelated Categories
igaging 0.31 inch digital rangesShowing 1-32 of 32 results