INSIZE Radius Gage Set, 1/64 - 1/2 Range, 25 Pcs, 4804-25E
Write a Review
|
Questions & Answers (0)
Product Description
InSize Radius Gage Set, 1/64"-1/2" Range, 25 Pcs, 4804-25E
Each piece has 3 concave and 2 convex gaging surfaces Supplied in storage pouch Radius Of Leaves Included:1/64, 1/32, 3/64, 1/16, 5/64, 3/32,7/64, 1/8, 9/64, 5/32, 11/64, 3/16,7/32, 15/64, 1/4, 17/64, 9/32, 5/16,11/32, 3/8, 13/32, 7/16, 15/32, 1/2"
PRICE
$89.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Size | 1/2 in |
| Min Size | 1/64 in |
| Range | 1/64 in, 1/2 in |
Product Details
| Style | 25 Pcs |
| Type | Radius Gage Set |
| Leaf Count | 25 |
| Manufacturers Part Number | 816198 |
| Accuracy | (+/-).002" °F |
| Handle Type | With |
| Brand | InSize |