
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Starrett C11H-6-4R Combination Square, 6", 2 Piece
With reversible lock bolt, scriber, spirit level, and hardened steel, photo-engraved blade with regular or satin chrome finish. Cast iron head with black wrinkle finish.
Features:
With reversible lock bolt, scriber, spirit level, and hardened steel, photo-engraved blade with regular or satin chrome finish. Cast iron head with black wrinkle finish.
Features:
- All bearing surfaces are accurately ground
- With reversible lock bolt, scriber, spirit level
- Hardened steel, machine divided blade
- Satin Chrome Finish
- Cast Iron Heads with Black Wrinkle Finish
- BRAND Starrett
- MANUFACTURER'S PART NUMBER C11H-6-4R
- RESOLUTION OR GRADUATION - METRIC 8ths, 16ths, Quick Reading 32nds, 64ths
- PACKAGE QUANTITY 2
- RESOLUTION OR GRADUATION - INCH 4R
- CONSTRUCTION Cast Iron
- DESCRIPTION Combination Square, 6", 2 Piece
- BLADE LENGTH 6"
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
INSIZE 2278-180E 12 Combination Square Set
Item #: B925653
Not Yet Rated
Usually ships in 1 to 4 days
$152.95

Starrett 56362 C11H-6-4R Combination Square, 6", 2 Piece
$125.95
- Product Information
- Customer Review
- Product Q&A
- Accessories