Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




iGAGING

Model # :WBB3126678

MPN #: 34-4466-S

iGAGING Premium 4" & 6" Double Sqaure SET

Product Description
iGAGING® Premium 4" & 6" Double Sqaure SET

Features:
  • Accuracy meets Federal Specifi cations
  • Hardened chrome plate blades with scratching protection & smooth slide movement
  • Precision lapping on all measuring surfaces
  • Base Length: 4" (2 1/2" base); 6" (3 3/4" base with a vial level)
  • Sets supplied in protective case


PRICE
$57.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-13/16
Width1-1/8 in
Height7 in

Product Details

Manufacturers Part Number34-4466-S
DescriptionPremium 4" & 6" Double Square Set
BrandiGAGING