- Hardened chrome plate blades with scratching protection & smoothslide movement
- Precision lapping on all measuring surfaces
- Supplied in protective case
- Graduations:4R: 8ths, 16ths, 32nds, 64ths"
- Square head has a vial level and metal scriber
- Protractor scale graduated from 0 - 180°in both directions
- Accuracy meets Federal Specifications
iGAGING® 6" Combination Square & 4" Double Square Set
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$44.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Width | 4 in |
| Height | 6 in |
Product Details
| Type | Combination Square |
| Material | Stainless Steel |
| Graduation | 4R |
| Description | Premium 6" & 4" Combination Square Set |
| Color | Silver |
| Manufacturers Part Number | 34-206-4 |
| Accuracy | 0.0005/12 °F |
| Brand | iGAGING |