Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fowler

Model # :WBB228457

MPN #: 52-440-777-0

Fowler 52-440-777-0 Universal Dial Protractor with 6" & 12" Blades

Product Description
Fowler® Universal Dial Protractor with 6" & 12" Blades
  • Each dial graduation: 5 minutes
  • Wide spaced graduations
  • Hardened stainless steel construction with satin chrome finish for easy reading.
  • Includes lock and acute angle attachment.
  • Includes 6" and 12" blades.
  • Supplied in fitted case.
PRICE
$223.02

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6, 12 in
Range360°

Product Details

Case TypeWood Case
MaterialSteel
DescriptionUniversal Dial Protractor
ColorGray
Manufacturers Part Number52-440-777-0
BrandFowler