Starter Batteries
Price
Related Products
The Bosch BAT414 is a 12V Max Lithium-ion battery that features advanced technology for optimum battery life, runtime and power in a compact package. With 50% longer runtime than previous generations, this battery weighs 0.3 Lbs. and delivers abundant power. Bosch's easy-to-use 12V Max cylinder design is the choice for pros maneuvering in tight spaces. Working in cold conditions is no issue with this Bosch battery, which features cold-weather performance up to -4° F. The battery offers compatibility with Bosch 12V Max cordless power tools and chargers. It features Electronic Cell ...
Deep Cycle, High Performance 12V 85Ah AGM Battery. Battery Dimensions: 10-3/16"W x 6-5/8"D x 8-3/16"H.
Milton (S-936) High Pressure Dial Tire Pressure Gauge - Dual Head Air Chuck and 12" Hose. No need to worry about batteries with this durable dual head chuck dial tire gauge with a working pressure range of 0-160 PSI has dial-type gauge with internal diaphragm construction for greater durability. Includes a 12" hose and 45 degree chuck head with deflator valve. Comes with a protective rubber boot for added durability. Milton Part #: 951, S-935, and S-936 come with 12-inch hoses. DRIVE SAFELY: Maintaining proper tire pressures improves vehicle handling, reduces risk of tire failure, ...
The Bosch GXS18V-11N25 CORE18V Compact Starter Kit features two batteries and a charger to deliver cutting-edge battery performance and charger flexibility. The CORE18V Compact Battery is the next-gen Lithium-ion battery to keep the power and runtime, while losing the weight. Engineered with 21700 cell technology, the GBA18V40 single-layer battery matches the power from the original two-layer 4.0 Ah battery with improved performance per cell. The Bosch GAL18V-40 4.0 A charger can completely charge a discharged CORE18V 4.0 Ah battery to 80% in 48 minutes and to a full charge in about an ...
The Bosch CORE18V Performance Battery is the next-gen Lithium-ion battery that delivers 2X the power and runtime of standard two-layer 4.0 Ah 18V batteries with minimal increase in volume and weight. The GBA18V80 battery features advancements in design that reduce resistance and increase efficiency, to improve the performance-to-weight ratio of tools used on the jobsite all day. Engineered with 21700 cell technology, the battery delivers power and performance for high-capacity tools. Bosch engineered the exclusive CoolPack 2.0 technology to manage the heat of the higher power cells, and ...