BOSCH® GBA12V30 12V MAX 3.0Ah Lithium-Ion Battery
|
Questions & Answers (0)
Product Description
12V Max Lithium-Ion 3.0 Ah Battery
The BOSCH® GBA12V30 12 V Max Lithium-Ion Battery is the most compact 3.0 Ah battery in its class. It is the same size as a 2.0 Ah battery but with up to 50% more runtime. The 12V Max battery is 100% compatible with all BOSCH® 12 V Max Lithium-ion tools.
The BOSCH® GBA12V30 12 V Max Lithium-Ion Battery is the most compact 3.0 Ah battery in its class. It is the same size as a 2.0 Ah battery but with up to 50% more runtime. The 12V Max battery is 100% compatible with all BOSCH® 12 V Max Lithium-ion tools.
PRICE
$84.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Battery Type | Lithium-Ion |
| Type | Power Tool Battery |
| Amperage | 3 A |
| Series | 12V MAX |
| For Use With | Bosch 12 V Max Lithium-ion tools and chargers |
| Batteries Included | Yes |
| Battery System | 12V MAX |
| Number of Batteries | 1 |
| Voltage | 12 V |
| Manufacturers Part Number | GBA12V30 |
| Battery Amp Hours | 3.0 Ah |
| Charger Included | No |
| Brand | Bosch |
Warranty
| Warranty | 3 yr |