Starter Batteries
Price
Related Products
The Bosch BAT414 is a 12V Max Lithium-ion battery that features advanced technology for optimum battery life, runtime and power in a compact package. With 50% longer runtime than previous generations, this battery weighs 0.3 Lbs. and delivers abundant power. Bosch's easy-to-use 12V Max cylinder design is the choice for pros maneuvering in tight spaces. Working in cold conditions is no issue with this Bosch battery, which features cold-weather performance up to -4° F. The battery offers compatibility with Bosch 12V Max cordless power tools and chargers. It features Electronic Cell ...
BOSCH BAT612, 18V Lithium-Ion 2.0AH Slim Pack Battery The new 2.0 Ah 18V Bosch Slimpack battery offers more run time and 2x longer life with unique Cool Pack technology. The advanced heat conductive housing keeps the battery cooler for long life. The compact size and lightweight make it perfect for professional work overhead. An integrated fuel gauge makes checking charge status quick and easy. And working in cold weather is no issue down to -4°F. The BAT612 is compatible with all Bosch 18V Lithium-ion power tools, radios and more. Features: Maximum Run Time - Up to 65% More Run Time ...
The Bosch GXS18V-11N25 CORE18V Compact Starter Kit features two batteries and a charger to deliver cutting-edge battery performance and charger flexibility. The CORE18V Compact Battery is the next-gen Lithium-ion battery to keep the power and runtime, while losing the weight. Engineered with 21700 cell technology, the GBA18V40 single-layer battery matches the power from the original two-layer 4.0 Ah battery with improved performance per cell. The Bosch GAL18V-40 4.0 A charger can completely charge a discharged CORE18V 4.0 Ah battery to 80% in 48 minutes and to a full charge in about an ...
The YB16CL-B GEL is a 12V 19AH GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The Mighty Max YB16CL-B GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YB16CL-B GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more.
The Bosch CORE18V Performance Battery is the next-gen Lithium-ion battery that delivers 2X the power and runtime of standard two-layer 4.0 Ah 18V batteries with minimal increase in volume and weight. The GBA18V80 battery features advancements in design that reduce resistance and increase efficiency, to improve the performance-to-weight ratio of tools used on the jobsite all day. Engineered with 21700 cell technology, the battery delivers power and performance for high-capacity tools. Bosch engineered the exclusive CoolPack 2.0 technology to manage the heat of the higher power cells, and ...