- 4000 lbs. Capacity
- Deck Size: 40" x 48"
- Fixed deck height: 30"H
- All-welded and ready for immediate use
- Durable powder coated finish
Little Giant® Stationary Pallet Stand, 40"W x 48"D x 30"H, 4000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$439.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40 in |
| Depth | 48 in |
| Height | 30 in |
| Weight Capacity | 4000 lbs |
| Weight | 81 lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | SPS-4048 |
| Brand | Little Giant |