- 4000 lbs. Capacity
- Deck Size: 48" x 48"
- Adjustable deck height: 28-1/2" to 44-1/2"in 2"increments
- Corner load retainers
- All-welded and ready for immediate use
- Durable powder coated finish
Little Giant® Stationary Pallet Stand w/ Load Retainers, 48"W x 48"D x 28-1/2" - 44-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$585.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 48 in |
| Height | 28-1/2 - 44-1/2 in |
| Weight Capacity | 4000 lbs |
| Weight | 100 lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | SPS-4848-AH-LR |
| Brand | Little Giant |