Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB298870

MPN #: SR-3648

Little Giant® Vertical Sheet Rack

Product Description
Welded construction with 1-5/16" OD tubular dividers on a base of square tubing and angle iron that includes lag down holes and keeps stored materials up off the floor. Storage bays (4 total) are 7" wide with 1500 lbs. capacity at each opening. Rack comes with (3) Upright Dividers: 27", 36", and 42" high.

PRICE
$569.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
569.00
Buy 6 units - 11 units
539.00Save $30.00 (5%)
Buy 12+ units
519.00Save $50.00 (9%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth36 in
Height43-1/2 in
Weight Capacity1500 lbs

Product Details

Assembly RequiredNo
TypeWelded
Number of Shelves4 Bays
MaterialWelded Steel
ColorGray
Manufacturers Part NumberSR-3648
BrandLittle Giant