Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OilShield

Model # :WBB3232883

MPN #: OSFHONE30

OilShield® Rubber Farm Fuel Transfer Hose with Static Wire, 1" ID x 30'L

Product Description
The Oilshield® Rubber Farm Fuel Hose Assembly, featuring a 1-inch diameter and stretching an impressive 30 feet, is the ultimate solution for your extensive fuel transfer needs. Crafted with RMA Oil Shield synthetic yarn, it's optimized for use with 110-volt "Electric" pumps, ensuring both safety and efficiency. With 2X Kink Resistance and remarkable flexibility down to -30°F, it excels in demanding conditions. Its construction includes an oil-resistant tube/cover, synthetic yarn reinforcement, and an integrated static wire for peace of mind. Choose the Oilshield® for a reliable, user-friendly fuel transfer solution.


Features:
  • 1 Year
  • 100% Rubber
  • 1" Male NPT
  • 8" Internal strain relief springs on each end
  • High strength polyester woven braided reinforcement
  • 100 PSI working pressure
  • Ozone resistant
  • For use where UL approval is not required


PRICE
$119.95

1
1
Expected on or around 10/05/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30
Hose Inside Diameter1 in

Product Details

MaterialRubber
ColorBlack
Manufacturers Part NumberOSFHONE30
PSI100 psi
BrandOilShield