Staycool Pro Bulk Rigid Cooling Media, 12"W x 36"H x 6"D
Write a Review
|
Questions & Answers (0)
Product Description
High-efficiency rigid media designed for superior cooling in evaporative systems – durable and low-odor for long-lasting performance. Our bulk sheets allow easy cutting to custom sizes for various coolers or industrial applications. Premium Staycool Pro quality ensures optimal airflow and energy-efficient operation in portable or fixed setups. Versatile for business use – ideal for warehouses, workshops, greenhouses, or large-scale evaporative cooling projects.
Pad Measurements: 12 x 36 x 6
Pad Measurements: 12 x 36 x 6
PRICE
$30.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 6 in |
| Height | 36 in |
| Weight | 27.5 lbs |
| Media Depth | 6 in |
Product Details
| Material | Kraft Paper |
| Package Quantity | 1 |
| Manufacturers Part Number | SCP12366A |
| Brand | Staycool Cooling Media |
Warranty
| Warranty | 1 yr |