- Strong chipboard mailers protect photos and documents during shipping
- Manufactured from 0.028 kraft chipboard
- Lightweight to save on postage
- No additional stiffeners needed
- Peel-and-seal closure
- Pull tab tear strip for easy opening
Model # :WBB3176141
MPN #: RM4K
Stayflats Plus® Peel & Seal Mailers, 12-3/4"W x 15"L, Kraft, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 12-3/4 in |
| Thickness | 0.028 in |
Product Details
| Material | Chipboard |
| Package Quantity | 100 |
| Color | Brown |
| Closure | Peel & Seal |
| Opening | Top |
| Recyclable | Yes |