Genuine Joe Standard Bath Tissue Rolls 2 Ply 3-1/7" x 4" 500 Sheets/Roll 96 Rolls/Case
Write a Review
|
Questions & Answers (0)
Product Description
Embossed bath tissue offers two-ply sheets that are securely overall-wrapped for maximum sanitation. Perforated tissue offers exceptional whiteness, absorbency and softness and is suited for restroom applications. Each roll fits standard-roll, bathroom-tissue dispensers. Tissue is made from a high percentage of recycled fiber with post-consumer material that easily exceeds EPA guidelines.
PRICE
$70.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Roll Diameter | 4 in |
| Core Size | 1-5/8 in |
Product Details
| Style | 2 Ply |
| Number of Sheets | 500 Sheets/Roll |
| Package Quantity | 96 |
| Manufacturers Part Number | GJO2550096 |
| Brand | Genuine Joe |