- Envision® is now Pacific Blue Basic
- ECONOMICAL 2-ply bathroom tissue in a long-lasting 9" jumbo junior roll format
- JUMBO TISSUE is replaced less often reducing maintenance time and risk of run out during peak times
- RELIABLE performing jumbo bath tissue is an affordable choice for high-traffic areas
- Perfect Size GMA pallet configuration offers better packaging efficiency and easier to handle lighter cases
- CONTAINS at least 25% Post-Consumer Recycled Fiber. Meets or Exceeds EPA Comprehensive Procurement Guidelines
- UL ECOLOGO® Certified for reduced environmental impact. View specific attributes evaluated at UL.COM/EL UL-175
- THIS PRODUCT MEETS Green Seal Standard GS-1 based on chlorine free processing energy and water efficiency and content of 100% recovered material with a minimum of 25% post consumer material GreenSeal.org
- CAN help earn LEED® credits
- The Sustainable Forestry Initiative® certified sourcing label is proof Georgia-Pacific is using fiber from responsible and legal sources. SFI® is a registered trademark owned by Sustainable Forestry Initiative, Inc. www.sfiprogram.org
Pacific Blue Basic Jumbo Jr. 2-Ply High-Capacity Toilet Paper, White, 8 Rolls Per Case
|
Questions & Answers (0)
Product Description
This Pacific Blue Basic jumbo bathroom tissue meets EPA guidelines for minimum post consumer waste and is an economical choice for environmentally concerned customers with high-traffic washroom areas. Ideal for washrooms in public facilities, schools, industrial/manufacturing, retail stores, and cafeterias/quick service restaurants, this jumbo-sized roll delivers 1,000 feet of tissue for reduced maintenance intervals and greater customer satisfaction.
PRICE
$79.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 ft |
| Weight | 2 lbs |
| Sheet Length | 3-1/2 in |
| Size | 9" |
| Sheet Width | 3-1/2 in |
| Roll Diameter | 9 in |
Product Details
| Type | Toilet Tissue |
| Paper Type | Non-Perforated Roll |
| Style | 2 Ply |
| Number of Sheets | 800 Sheets/Roll |
| Size Type | 800 Sheets/Roll |
| Description | Jumbo |
| Package Quantity | 8 |
| Manufacturers Part Number | 12798 |
| Brand | Pacific Blue |