American Biotech Supply Std. Flammable Storage Refrigerator w/ Natural Refrigerants, 30 Cu. Ft. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
This 30 cu. ft. flammable storage refrigerator offers a secure solution for storing volatile materials in laboratory and industrial settings. Utilizing EPA SNAP compliant hydrocarbon refrigerants, this unit minimizes environmental impact while maximizing energy efficiency. This refrigerator provides precise temperature control through microprocessor technology. Enjoy tight temperature uniformity with an operation range of 2°C to 10°C. It features a durable white powder-coated steel exterior, with a keyed door lock for added security. Adjustable interior shelving allows for versatile organization. Keep your samples protected with audible and visual high/low-temperature alarms and a door ajar alarm with remote contacts. With its low energy consumption and enhanced safety features, the ABT-HC-FRS-30 delivers reliable operation for the safe storage of flammable substances. UL listed per UL 60335-1 and UL 60335-2-89 standards; cUL listed per CSA C22.2 No. 120 standard, in compliance with the requirements for Flammable Materials Storage Refrigerators as defined by NFPA 99 and 45 Performance.
PRICE
$8,299.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35-3/4 in |
| Depth | 35-1/2 in |
| Height | 72-1/2 in |
Product Details
| Cabinet Color Family | White |
| Lock Type | Key Lock |
| Number of Adjustable Shelves | 5 |
| Door Type | Solid |
| Door Swing | RHD |
| Defrost Type | Off-Cycle |
| Chamber Color Family | White |
| Number of Shelves | 6 |
| Manufacturers Part Number | ABT-HC-FRS-30 |
| Brand | American Biotech Supply |
| Type | Flammable Storage Refrigerator |
| Shelf Type | Open Wire |
| Color | White |
| Amperage | 3.1 A |
| Casters | No |
| Temperature Range | 2 to 10 |
| Style | Upright |
| Capacity | 30 ft³ |
| Number of Doors | 1 |
| Voltage | 110 - 120 V |
| Door Style | Swing Door |
| Refrigerant Type | R600a |
Warranty
| Warranty | 2 Years Parts & Labor, 5 Years Compressor Parts yr |
Compliance & Certifications
| Certifications | UL/cUL |
| ADA Compliant | No |