Features:
- Easy clean-up after cooking or serving
- Great for catering
- Heavy duty lid
Weights & Dimensions
| Length | 20-13/16 in |
| Width | 12-7/8 in |
| Depth | 1/2 in |
Product Details
| Type | Lid |
| Material | Aluminum |
| Package Quantity | 50 |
| Description | Steam Table Pan Lid |
| Color | Silver |
| Manufacturers Part Number | 2050-45-50FC |
| Shape | Rectangle |
| Brand | HFA |