Winco TKP-31 Sandwich Spreader, 3-1/2"L Blade, 4"W, Black Polypropylene Handle - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Sandwich Spreader, 3-1/2" Blade, Black PP Handle.
PRICE
$48.48 Sold in packages of 24 / $2.02 ea
4
4
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Blade Length | 3-1/2 in |
Product Details
| Type | Stamped |
| Handle Material | Black Polypropylene |
| Material | High Carbon Stainless Steel |
| Package Quantity | 24 |
| Description | Sandwich Spreader Knife |
| Manufacturers Part Number | TKP-31 |
| Brand | Winco |