Sharpening Tools & Storage
Availability
Brand
Length
Material
Height
Type
Color
Price
Related Products
Dexter Russell 13032 - Duo-Edge Roast Slicer, High Carbon Steel, Stamped, 12"L Blanked Designed for executive chefs and "front-of-the-house" use in the finest restaurants, hotels, and other institutions. Combines premium materials with Dexter's expert craftsmanship. Sanitary engineered rosewood handles, impregnated with polymers and resins, provide warmth, durability, balance, and stain resistance. Stain-free, high-carbon steel blades are individually ground to the ultimate edge. Made in USA. Items marked with the NSF logo are NSF Certified.
Scalloped edge The foremost standard for professional cutlery. A textured, slip-resistant, easy-to-clean polypropylene handle withstands both high and low temperatures. An impervious blade-to-handle seal provides the utmost in sanitary performance. Dexter scalloped blades are manufactured from proprietary Dexsteel™ stain-free, high-carbon steel and are individually ground to create specially designed scallops forming multiple sharp cutting edges. The points of the scallops easily break through tough rinds and pierce the firm skin of fruits and vegetables and also protect the sharp ...
SG sets (7pc wood Block) The standard in non-slip and comfortable design for demanding kitchen environments. Soft rubber grips reduce stresses that may cause fatigue and common wrist injuries like carpal tunnel syndrome. Blades are manufactured from proprietary Dexsteel™ stain-free, high-carbon steel and are individually ground and honed. Diamond sharpener included to maintain knife edges. Set includes wooden storage block. Items marked with the NSF logo are NSF Certified.
Modern nylon and patented Fibrox handle is hygienic, dishwasher safe, slip-resistant and NSF approved. The handle is ergonomically designed to help minimize tension at the wrist and provides a much more comfortable grip than rosewood handles. A skinning knife is a large knife that is used to skin poultry, roasts, hams, and other large cooked meats. A skinning knife is much thinner than a chef's knife (particularly at the spine), enabling them to make thinner and more precise slices. High carbon stainless steel blades are hand finished in Switzerland by skilled craftsmen. These blades do ...
12, Granton Edge, 1-1/4 at Rosewood Handle, Roast Beef Slicer Slicing Knife Primarily intended for carving hot or cold roasts and fowl, this knife is also great for cutting large vegetables, cakes and utility work in general. Usually an 8 or 10 blade. Stamped Knife: A stamped knife is cut into a shape from a cold rolled piece of steel and then ground, tempered, and sharpened. It requires many less steps than forging and results in a lighter, narrower blade. Stamped knives are easier to produce and therefore less expensive. They perform very well and can approach the quality of a forged ...