Global Industrial
Model # :WB983130
Global Industrial Steel 3-In-1 Convertible Hand Truck With Pneumatic Wheels, 600 Lb. Cap.
|
Questions & Answers (0)
Product Description
✓ Includes a folding 29" nose extension
✓ Supports weight capacity 600 lb. capacity
✓ Heavy-duty 14-gauge steel construction
Move loads conveniently with the Global Industrial™ Steel 3-In-1 Convertible Hand Truck With Pneumatic Wheels. Ideal for delivery trucks, storage areas, and large stock rooms with heavy equipment and materials in need of transportation. This steel hand truck easily converts so it can be used as a hand or platform truck. This steel 3-in-1 convertible hand truck features a 45° incline position and can be used as a hand or a platform truck. Heavy-duty 14-gauge 1" diameter tubular steel construction for maximum durability. 14" x 8" steel noseplate. Integral wheel guards help to protect load. Includes a folding 29" nose extension. 10" pneumatic wheels and 3-1/2" urethane swivel casters for smooth mobility. Blue powder coat finish.
✓ Supports weight capacity 600 lb. capacity
✓ Heavy-duty 14-gauge steel construction
Move loads conveniently with the Global Industrial™ Steel 3-In-1 Convertible Hand Truck With Pneumatic Wheels. Ideal for delivery trucks, storage areas, and large stock rooms with heavy equipment and materials in need of transportation. This steel hand truck easily converts so it can be used as a hand or platform truck. This steel 3-in-1 convertible hand truck features a 45° incline position and can be used as a hand or a platform truck. Heavy-duty 14-gauge 1" diameter tubular steel construction for maximum durability. 14" x 8" steel noseplate. Integral wheel guards help to protect load. Includes a folding 29" nose extension. 10" pneumatic wheels and 3-1/2" urethane swivel casters for smooth mobility. Blue powder coat finish.
PROMOTIONAL PRICE
$219.95was $279.95
Save $60.00 (21%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-1/2 in |
| Weight Capacity | 600 lbs |
| Weight | 51 lbs |
| Platform Truck Height | 43 in |
| Platform Truck Weight Capacity | 600 lbs |
| Hand Truck Height Inches | 51 in |
| Noseplate Width | 14 in |
| Platform Truck Bed Length | 50-1/2 in |
| Platform Truck Bed Width | 13-1/2 in |
| Rear Wheel | Pneumatic |
| Wheel Diameter | 3-1/2 - 10 in |
| Hand Truck Weight Capacity | 600 lbs |
| Hand Truck Height | 51 in |
| Noseplate Depth | 8 in |
| Hand Truck Width | 21-1/2 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Manufacturers Part Number | 983130 |
| Front Caster | (2) Rigid Pneumatic |
| Brand | Global Industrial |
| Rear Wheel Type | Pneumatic |
| Type | 3 in 1 Hand Truck |
| Front Caster Type | 3-1/2" Urethane |
| Color | Blue |
| Wheel Type | (4) Pneumatic |
Warranty
| Warranty | 1 yr |