Knowledge Center
Catalog
Chat
Contact Us
Browse History
NEW PRODUCTS
Model # :WBB3064882
MPN #: JT9-JVM836-27
Product Details
Vega 1/4 x 1/4 Hex Socket Adapter x 4" Ball, Gunmetal Grey, S2 Modified Steel - Pkg Qty 10
Made from S2 modified shock resistant steel for professional performance and durability. Standard 1/4" shank fits most power tools and chuck adapters. Ball lock type provides quick change outs.
Benchmark Scientific PTFE 15mm Steel Core Grinding Balls
These 15mm PTFE grinding balls have a steel core for greater energy output. For use with the 35ml PTFE grinding jars. Sold individually.
JET® Ball Bearing 6007-2Nse (Model 201) Plnr, JT9-6012155
For Use With: Jet 201 (1791261) 7.5 HP-1Ph 230V Helical Cutterhead Planer 201 (1791262) 7.5 HP-3Ph 230V Helical Cutterhead Planer 201HH (1791269) 7.5 HP-3Ph 460V Helical Cutterhead Planer 201 (1791280) 7.5 HP-3Ph 460V Helical Cutterhead Planer 201HH (1791267) 7.5 HP-1Ph 230V Helical Cutterhead Planer 201HH (1791268) 7.5 HP-3Ph 230V Helical Cutterhead Planer
JET® 2232Ac Bearing Ball, JT9-5510143
For Use With: Jet J-2232AC (354214) 20-in. Variable Speed Drill Press J-2232AC (354214) 20-in. Variable Speed Drill Press J-2234AC (354216) 20-in. Variable Speed Drill Press J-2234AC (354216) 20-in. Variable Speed Drill Press 2223VS Drill Press 2223VS Drill Press 2232AC Drill Press 2232AC Drill Press 2234AC Drill Press 2234AC Drill Press
JET® 33A-4 Ball, JT9-6289070
For Use With: Jet PF-31 (1790807K) 1Ph 115V 4 Speed Powerfeeder PF-33 (1790800k) 3Ph 230V 4 Speed Powerfeeder PF-33 (1790810K) 3Ph 460V 4 Speed Powerfeeder PF-41 (1790812K) 1Ph 115V 4 Speed Powerfeeder PF-43 (1790811K) 3Ph 230V 4 Speed Powerfeeder PF-33 FEEDER 1HP 3PH 460V 4 SPD