Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233167

MPN #: 73521945

Flextur™ Steel Bin, 30"W x 10"D x 7"H, Black, Pack of 2

Product Description
Flextur™ 30" x 10" Bin delivers spacious, reliable storage for large parts, tools, and bulky materials. Constructed from durable steel, this bin is designed to integrate seamlessly with all Flextur™ 14-gauge metal pegboard and tool board systems-making it a powerful addition to your workstation, mobile tool board, or wall-mounted storage setup.

Its extra-wide 30" design provides maximum capacity while maintaining easy access and visibility. Mount the bin individually or nest it in a shared slot with other Flextur™ bins to create a customized storage layout that supports LEAN efficiency. You can reposition it anytime to suit your evolving workflow and organization needs. American Made in Dalton, Ohio U.S.A.

Features:
  • Black Powder Coat Finish
  • Patented Design


PRICE
$419.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth10 in
Height7 in
Weight Capacity200 lbs
Weight30 lbs

Product Details

FinishPowder Coated
MaterialSteel
Package Quantity2
ColorBlack
Manufacturers Part Number73521945
BrandFlextur

Warranty

Warranty1