Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB670576

Global Industrial™ Steel Safety Bollard W/Chain Slots, Removable Base & Cap, 4.5''D x 24''H

Product Description
✓ Removable plastic cap allows concrete to be filled inside for extra reinforcement.
✓ Chain slots help connect to similar bollards to help form a more established barrier.
✓ Floor mountable and includes removable base.

Provide equipment protection and designate where industrial vehicles cannot enter with The Global Industrial™ Steel Bollard with Chain Slots & Removable Cap. This bollard is ideal for protecting doorways, corners, and industrial equipment. All welded steel construction. Safety yellow powder coat finish provides strong visibility.

  • Height: 24".
  • Base Thickness: 3/8".
  • Resilient 12 Gauge Steel.
  • Moderate weight allows easy floor mounting.
  • PRICE
    $129.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 3 units
    129.95
    Buy 4 units
    125.95Save $4.00 (3%)
    Buy 5+ units
    119.95Save $10.00 (8%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height24 in
    Weight16.4 lbs
    Base Thickness3/8 in
    Bolt Spacing3-3/8 mm
    Gauge12 ga
    Diameter4-1/2 in

    Product Details

    Assembly RequiredYes
    TypeSafety Bollard with Chain Slots
    Tape Color FamilyBlack Hazard
    ColorYellow
    IncludesRemovable Base & Cap
    MaterialSteel
    Package Quantity1
    Manufacturers Part Number670576
    Compatible SurfaceRemovable
    ShapeRound
    BrandGlobal Industrial