Global Industrial
Model # :WB241706
Global Industrial Steel Bound Wood Deck Platform Truck 48x24 1000 Lb. Capacity 5" Poly Casters
|
Questions & Answers (0)
Product Description
STEEL BOUND WOOD PLATFORM TRUCK
Rugged 3/4" thick plywood deck with lacquer finish is surrounded by a sturdy 1-1/2" x 1/8" angle iron frame with chip-resistant enamel finish. Removable cross-braced tubular steel handle. Corner sockets on both ends are integrated into the frame to accommodate additional removable handle (sold separately). Roll smoothly on 2 swivel, 2 rigid casters. Assembles easily.
Rugged 3/4" thick plywood deck with lacquer finish is surrounded by a sturdy 1-1/2" x 1/8" angle iron frame with chip-resistant enamel finish. Removable cross-braced tubular steel handle. Corner sockets on both ends are integrated into the frame to accommodate additional removable handle (sold separately). Roll smoothly on 2 swivel, 2 rigid casters. Assembles easily.
PRICE
$305.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Weight Capacity | 1000 lbs |
| Weight | 63 lbs |
| Wheel Diameter | 5 in |
| Deck Width | 24 in |
| Deck Length | 48 in |
| Deck Height | 7-1/2 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | Standard Platform Truck |
| Deck Material | Plywood |
| Color | Blue |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Solid |
| Handle Type | Cross-Braced Handle |
| Material | Iron/Wood/Steel |
| Frame Material | Steel |
| Manufacturers Part Number | 241706 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year |