- Capacity - 1,200 lb. evenly distributed (800 lb. with T5 casters)
- Removable 2" x 2" wire mesh panels - 22" high
- Sealed wood deck, mounted to durable 12 gauge steel deck, and 12 gauge caster mounts for long-lasting use
- Twin 1-1/4" tubular handles (with panel channels) with smooth radius bend for comfort and uniform appearance
- Bolt-on casters, 2 swivel & 2 rigid, for easy replacement and superior cart tracking
- Flush deck for easy load and unload
- Deck height - 10"
- Handle height above deck - 30"
Jamco Wire Mesh Basket Wood Deck Platform Truck, Steel Frame, 48" x 24", 1200 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$999.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 40 in |
| Weight Capacity | 1200 lbs |
| Weight | 175 lbs |
| Wheel Diameter | 5 in |
| Deck Width | 24 in |
| Deck Length | 48 in |
| Deck Height | 10 in |
Product Details
| Assembly Required | No |
| Wheel Material | Urethane |
| Type | Wire Caged Platform Truck |
| Deck Material | Wood |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | 2 Rigid, 2 Swivel |
| Handle Type | Push Handle |
| Material | Steel/Wood |
| Manufacturers Part Number | EM248U700GP |
| Brand | Jamco |
Warranty
| Warranty | 1 Year |