Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB241709

Global Industrial™ Steel Bound Wood Deck Platform Truck 60x30 1400 Lb. Cap. 5" Rubber Casters

Product Description
STEEL BOUND WOOD PLATFORM TRUCK

Rugged 3/4" thick plywood deck with lacquer finish is surrounded by a sturdy 1-1/2" x 1/8" angle iron frame with chip-resistant enamel finish. Removable cross-braced tubular steel handle. Corner sockets on both ends are integrated into the frame to accommodate additional removable handle (sold separately). Roll smoothly on 2 swivel, 2 rigid casters. Assembles easily.

PRICE
$565.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width30 in
Weight Capacity1400 lbs
Weight99 lbs
Wheel Diameter5 in
Deck Width30 in
Deck Length60 in
Deck Height7-1/2 in

Product Details

Assembly RequiredYes
Wheel MaterialRubber
TypeStandard Platform Truck
Deck MaterialPlywood
ColorBlue
Caster Type(2) Rigid, (2) Swivel
Wheel TypeMold-On
Handle TypeCross-Braced Handle
MaterialIron/Wood/Steel
Frame MaterialSteel
Manufacturers Part Number241709
BrandGlobal Industrial

Warranty

Warranty1 Year