Little Giant® Expanded Metal Box Truck, 2000 lb. Capacity, 48"L x 24"W Deck
Write a Review
|
Questions & Answers (0)
Product Description
Bulk storage and transport truck with 24" interior height. Overall height is 33". 2 swivel and 2 rigid, 6" x 2" non-marking polyurethane casters. Angle iron frame with 3/4" expanded metal sides for greater visibility and airflow. Deck is 12 gauge solid steel for added durability.
PRICE
$749.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53 in |
| Width | 24 in |
| Height | 33 in |
| Inside Height | 24 in |
| Weight Capacity | 2000 lbs |
| Wheel Diameter | 6 in |
| Gauge | 14 |
Product Details
| Assembly Required | No |
| Type | Steel Box Truck with Expanded Metal Sides |
| Color | Gray |
| Caster Type | (2) Swivel, (2) Rigid |
| Handle Type | Pushbar Handle |
| Material | Steel |
| Manufacturers Part Number | BTX2448-6PY |
| Brand | Little Giant |