Labelmate USA Automatic Dual Spindle Rewinder for Rolls Up To 6-1/2"W & 8-1/2" Dia., 120V
Write a Review
|
Questions & Answers (0)
Product Description
The dual spindle TWIN-CAT-3 label rewinder/unwinder is a fast and easy way to change the direction of wound label material and make a larger roll out of several smaller ones. There is an inspection station option for visual inspection of printed labels. Counting options are also available. With various label widths and core diameters along with Inspection and counting options, this all in one rewind/unwind station is the ideal solution for that small roll diameter material you are working with. The dual-spindle rewinder with two C76-170 core-chucks for up to 8-1/2" diameter rolls on 3" ID cores. It is independently controlled and has bi-directional spindles. The C-1 counter and INSP-6 inspection rollers can be purchased separately (not included). This product has limited warranty for 5 years.
PRICE
$2,249.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 9 in |
| Height | 19 in |
| Weight | 42 lbs |
| Roll Core | 3 in |
| Max Material Width | 6-1/2 in |
| Min Material Width | 1/2 in |
| Feed Rate | 218 in |
| Roll Diameter | 8-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Rewinder |
| Color | Black |
| Roll Capacity | 1 |
| Feed Type | Automatic |
| Voltage | 120 V |
| Material | Steel, Aluminum |
| Description | Dual Spindle Rewinder |
| Package Quantity | 1 |
| Manufacturers Part Number | TWIN-CAT-3-170 |
| Label Type | All Labels |
| Brand | Labelmate USA |
Warranty
| Warranty | 5 yr |