The Narrow Mast Stacker is great for the shipping and manufacturing facilities. The stacker provides a fast efficient solution to loading and unloading products in closely confined areas. The stacker features a simple throttle design for lifting control, as well as, infinite forward and reverse speed adjustments. The unit drives on poly on steel steering and load wheels, which provide excellent maneuverability. A battery charger and gauge are included. Models are available with fixed or adjustable forks as well as fixed or adjustable leg supports.Dock required for Delivery.Note: Product has a tolerance of +/- ¼".
Vestil Fully Powered Narrow Mast Stacker SNM3-43-FF-27 w/ Fixed Forks/Straddle Legs - 3000 Lb. Cap
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$10,769.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 65-1/2 in |
| Width | 31-1/2 in |
| Height | 62 in |
| Lowered Height | 3-3/8 in |
| Raised Height | 43-3/8 in |
| Weight Capacity | 3000 lbs |
| Weight | 876 lbs |
| Fork Length | 42-1/8 in |
| Fork Width | 5-7/8 in |
| Distance Across Forks | 26-3/4 (fixed) in |
| Travel Speed | 2.8 Loaded; 3.4 Unloaded mph |
| Lift Speed | 17.25 Loaded; 23 Unloaded ft/min |
| Load Center | 23-5/8 in |
Product Details
| Assembly Required | No |
| Charger | 12 amp / 120V |
| Mast Style | Non-Telescopic |
| Material | Steel |
| Operation | Battery Operated |
| Lift Motor | 2.0 KW |
| Manufacturers Part Number | SNM3-43-FF-27 |
| Brand | Vestil |
| Battery Type | 12 V |
| Type | Forks Over Fixed Legs |
| Color | Black |
| Duty Cycle per Charge | 3 to 4 Hours; 8 Hours Intermittent Use |
| Number of Batteries | 2 |
| Drive Motor | 1.0 KW kW |
Warranty
| Warranty | 1 yr |