Ring Style Stand, 14-1/2"W x 14-1/2"D x 7"H, 1 Cylinder Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Commonly used for medical oxygen or calibration gases in laboratories, this ring stand uses 0.375-in (10-mm) nylon set screws to hold cylinders from 5.75- to 6.75-in (146- to 172–mm) in place. Constructed using steel with corrosion-resistant powder coating, the stands include mounting holes for permanent installations.
Helps comply with OSHA, NFP1, NFPA 55, and CGA.
Helps comply with OSHA, NFP1, NFPA 55, and CGA.
PRICE
$124.83
1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/2 in |
| Depth | 14-1/2 in |
| Height | 7 in |
| Weight | 5 lbs |
| Cylinder Size | 4-1/2" - 6-3/4" Dia. |
| Gauge | 14 ga |
Product Details
| Assembly Required | No |
| Type | Stand |
| Color | Gray |
| Style | Stationary |
| Capacity | 1 Cylinder |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 35328 |
| Brand | Justrite |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | NFPA, UFC, CGA, OSHA |