Little Giant® 1IF1S-2436-5PYTL Heavy Duty Mobile Work Center, 1200 lbs. Cap, 24" x 36", 1 Sided
Write a Review
|
Questions & Answers (0)
Product Description
Little Giant® IF1S-2436-5PYTL Heavy Duty Mobile Work Center, 1200 lbs. Capacity, 24" x 36", 1 Sided
From mobile workstand to tool and small parts storage and everything in between, this fully customizable multi-purpose stand can be adjusted to fit your shops ever growing needs. The 60" high uprights feature adjustable slots on 2" centers. All Accessories and shelves are purchased separately. This single sided unit features an open base design allowing you to either step in to the unit for easy access to all your parts or tools, or pull up a stool to use as a workstation.
From mobile workstand to tool and small parts storage and everything in between, this fully customizable multi-purpose stand can be adjusted to fit your shops ever growing needs. The 60" high uprights feature adjustable slots on 2" centers. All Accessories and shelves are purchased separately. This single sided unit features an open base design allowing you to either step in to the unit for easy access to all your parts or tools, or pull up a stool to use as a workstation.
PRICE
$445.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 66-1/2 in |
| Weight | 50 lbs |
Product Details
| Style | Frame Only |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | IF1S-2436-5PYTL |
| Brand | Little Giant |