Features:
- Powder coated gray
- Concave design
- Pre-drilled mounting holes
- Secured directly to stacker mast
Weights & Dimensions
| Length | 30 in |
| Width | 28 in |
| Height | 10 in |
| Weight Capacity | 600 lbs |
| Weight | 86 lbs |
Product Details
| Assembly Required | No |
| Type | Roll Lifter Attachment |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | STA-ATT-RLFT-30 |
| Brand | Vestil |
Warranty
| Warranty | 1 |