Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3232179

MPN #: HYD-CRL-40

Vestil™ Steel Hydraulic Compact Roll Lifter, 400 lb. Capacity

Product Description
A compact roll lifter provides an efficient approach to loading and unloading large, heavy rolls. Simply designed, the cradle is lifted and lowered by use of the hydraulic foot pedal. For safe loading and unloading of rolls, ramps are attached to the front of the cradle to assist the user. The ramps can be placed upright to lock the product into position or can be unfolded to allow the release of the product. The narrow wheel base allows the lifter to be used in compact and crowded areas. Constructed of steel with a blue powder coat finish.

Features:
  • Manually lifted and lowered for precise load heights
  • Folding foot pedal for compact storage
  • Horizontal handrail provides steady user maneuvering
  • Poly on steel swivel casters


PRICE
$1,115.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width24 in
Height68 in
Raised Height51-1/2 in
Weight Capacity400 lbs
Weight180 lbs
Wheel Diameter6 in

Product Details

Assembly RequiredNo
TypeRoll Lifter & Transporter
Powered or Manual LiftManual
ColorBlue
Caster Type(2) Rigid, (2) Swivel
MaterialSteel
Manufacturers Part NumberHYD-CRL-40
BrandVestil

Warranty

Warranty90 Days