Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands

Interion® Steel Teachers Desk, 60"W x 30"D, Mahogany Top with Black Frame

Product Description
✓ 60" x 30" faux mahogany laminate desktop
✓ Five lockable drawers for supplies & files
✓ Front modesty panel & cable management grommets

With its 1-1/8" thick laminate top & five lockable drawers, the faux mahogany Interion® Steel Teachers Desk has a large 60" x 30" work surface that has room for books, laptops with peripherals, papers & more, and the 2-3/16" cable management grommet keeps unsightly wires out of view. Made for a long service life, it features a steel frame & modesty panel with a black powder coat finish and a faux mahogany laminate top, which is more resistant to scratches & stains than conventional painted wood desks. There are two drawers per side with a center pen/pencil drawer and they are all lockable with separate sets of keys for maximum security. Assembly required. Limited 1-Year Warranty.

  • Comfortable 30-1/2" tabletop height
  • Recessed drawer pulls reduces snags & presents a clean look
  • Center drawer & side drawers are all keyed separate for increased security
  • Leveling feet ensures a stable work surface
  • Designed for use by one person
  • PRICE
    $775.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width60 in
    Depth30 in
    Height30-1/2 in
    Weight132 lbs

    Product Details

    Assembly RequiredYes
    TypeTeacher's Desk
    Number of Pedestals2
    Number of Locking DrawersYes
    Frame Color FamilyBlack
    SeriesInterion
    Top Color FamilyMahogany
    Number of Drawers4
    Pedestal TypeBox/Box
    Capacity1 Person
    Center DrawerYes
    DescriptionSteel Office Pedestal Desk
    Frame MaterialSteel
    Manufacturers Part Number695632MH
    CollectionTraditional
    Wire ManagementYes
    ShapeRectangle
    Top MaterialLaminate
    BrandInterion by Global Industrial