Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE

Interion® Steel Desk, Single Right Pedestal, 3 Drawers, 66"W x 30"D, Walnut Top w/ Black Frame

Product Description
✓ Durable, easy-to-clean laminate work surface is scratch- & chip-resistant
✓ Single right pedestal for securely storing sensitive documents
✓ Built-in grommet holes for cord organization

Constructed from high-quality steel for lasting durability, this 30"D x 66"W Interion® Pedestal Desk is an ideal addition to any office or classroom. It features box and file drawers for ample storage space, as well as a large laminate work surface that is easy to clean and disinfect. This unit is equipped with a center drawer, a central lock system with a removable core, grommet holes for cord management, precision ball-bearing drawer slides, color-matched legs with leveling glides, and a single pedestal with box and file drawers on the right-hand side of the desk.

  • Includes hardware
  • TAA compliant
  • PROMOTIONAL PRICE
    $566.10

    was $639.00
    Save $72.90 (11%)
    1
    1
    Expected on or around 09/16/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width66 in
    Depth30 in
    Height29-1/2 in
    Weight124 lbs
    Top Thickness1-1/8 in

    Product Details

    Assembly RequiredNo
    Number of Pedestals1
    Number of Locking Drawers3
    Frame Color FamilyBlack
    Edge Color FamilyWalnut
    Pedestal OrientationRight
    Manufacturers Part NumberB3204312
    CollectionTraditional
    ShapeRectangle
    Wire ManagementYes
    BrandInterion by Global Industrial
    TypeTeacher's Desk
    Top Color FamilyWalnut
    Pedestal TypeBox/File
    CastersNo
    Country of OriginMexico (TAA Compliant)
    Center DrawerYes
    ReturnNone
    DescriptionSingle Pedestal Steel Desk
    Frame MaterialSteel
    Top MaterialLaminate

    Warranty

    WarrantyLifetime Limited

    Compliance & Certifications

    CertificationsANSI/BIFMA, Greenguard Gold