Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air Louvers

Model # :WBB997985

MPN #: 800A1 2418G

Air Louvers Steel Door Louver 800A, Inverted "Y" Blades, 50% Free Area, 24" X 18", Gray

Product Description
800 Series Louver With Inverted "Y" blades

Inverted "Y" Blades Recommended for Schools, Class "A" and Institutional Buildings with Non-Vision Construction and 4 Mounting Options

Material: 18 gauge CRS frame and 20 gauge blades. Min size 6" x 4 Max 48" x 80".

Construction: Louvers: Inverted "Y" blades with 1" blade spacing are attached by interlocking construction to the 1" deep, welded frame. Non-vision. Multiple sections can be combined for larger sizes. 800A1 Frame: Self-attaching frame with 1-1/4" trim, mitered and welded corners. Screws fasten through frame into louver core, leaving corridor side of frame free of fasteners.

PRICE
$239.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Size48 X 80 in
Fits Door ThicknessFor 1-3/4 Door in
Rough Opening24 x 18 in
Min Size6 X 4 in

Product Details

Free Flow Area0.5
ColorGray Primered
Series800A1
Fastener#8 X 3/4" Phillips Flathead
Material18 GA CRS Frame & 20 GA Blades
DescriptionSteel Door Louver
Blade TypeInverted "Y" Blades
Manufacturers Part Number800A1 2418G
Indoor/OutdoorInterior
BrandAir Louvers