Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air Louvers

Model # :T9FB997798

MPN #: 700A 2424B

Air Louvers Steel Door Louver 2-Piece 700A Inv. Split "Y" Blades, 50% Free Area, 24" X 24", Bronze

Product Description
Steel Door Louver Two Piece 700A2424B, Inverted Split "Y", 50% Free Area, 24" X 24", Bronze

700A - Two Piece Louver With Inverted Split "Y" Blades

Two Rows of Inverted Split "Y" Blades Louver with Two-Piece Thru-Bolt Design for Wood or Metal Doors

Material: 18 gauge CRS frame and blades. Min size 6" x 4", Max 48" x 80". Multiple sections can be combined for larger sizes.

Construction: Louvers & Frame: 2 rows of inverted split "Y" blades at 1" intervals are attached by interlocking construction to the 3/4" deep welded frame. 1-1/4" trim, with mitered and welded corners and countersunk mounting holes. Non-vision Construction. Louver frame is screwed into door from 2 sides.

PRICE
$199.95

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Size48 X 80 in
Fits Door ThicknessFor 1-3/8 Door in
Rough Opening24 x 24 in
Min Size6 X 4 in

Product Details

ColorBronze Powder Coated
Series700A
Fastener#8 X 3/4" Phillips Flathead
Material18 Gauge CRS Frame & Blades
DescriptionSteel Door Louver - Two Piece
Blade TypeInverted Split "Y" Blades
Manufacturers Part Number700A 2424B
Indoor/OutdoorInterior
BrandAir Louvers