Buyers Full Flow Control Gate Valve Hgv150, 1-1/2" Valve, 200 Psi W.O.G. Non-Shock - Min Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$53.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Dimension A | 2.39 |
| Port Size | 1-1/2 in |
| Dimension B | 5 |
| Dimension C | 2.875 in |
Product Details
| Description | Full Flow Control Gate Valve |
| Manufacturers Part Number | HGV150 |
| Brand | Buyers Products |
| Max Pressure | 200 PSI W.O.G. psi |