Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221748

MPN #: SBM-20-3

Vestil™ Steel Economy Spreader Beam, 2000 lb. Capacity, 36"L

Product Description
This versatile economy spreader beam is ideal for lifting a variety of loads where headroom is limited. The unit is designed with a powdered coated heavy duty steel construction. The attached swivel hooks allow for easy lifting and transferring of products from workstation to workstation.

Features:
  • Designed to lift and move uneven and awkward loads
  • Complies with ASME B30.20-1993 standards
  • Includes two swivel lifting hooks for added versatility
  • Welded steel construction for heavy duty performance


PRICE
$499.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width3-9/16 in
Height16-1/4 in
Weight Capacity2000 lbs
Weight54 lbs
Spread21 to 33 in
Head Room14 in
Upper Bail3 x 5 in

Product Details

Assembly RequiredYes
ColorBlue
Hook TypeSwivel
MaterialSteel
Package Quantity1
Manufacturers Part NumberSBM-20-3
BrandVestil